Zoro Homepage

Graduated Cylinder, 50mL, Glass, Clear, PK24

  • Mfr # 20039P-50

  • Zoro # G2615676


product price: $1,348.99
/pk 24, $56.21/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
50 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20039P-50
Zoro #
G2615676
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
195 mm
Diameter
30 mm
Labware Height - English
7 in
Height
195mm
Body Diameter - Metric
30 mm

Details

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
50 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Labware USP Specification
Type I
Color
Clear
Special Features
Markings Made of Enamel, Enlarged Top of the Stopper Protects the Neck If the Cylinder is Knocked Over
Labware Body Color
Clear
Item
Graduated Cylinder
Includes
Polyethylene Stopper
Labware Capacity - English
2 oz
Labware Clarity
Transparent
Class
B
Capacity
50ml
Material of Construction
Borosilicate Glass
Series
Volumetric Cylinder
Graduation Increments - English
0.033 oz
Bumper Included
No
Minimum Graduation - Metric
3 mL
USP Specification
Type II
Closure Included
No
Graduated
Yes
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass
Minimum Graduation - English
0.101 oz
Maximum Graduation - Metric
50 mL
Maximum Graduation - English
1.69 oz
Body Material
Borosilicate Glass
Body Color
Clear
ASTM Specification
E1272
Capacity - Metric
50 mL
Capacity - English
1.7 fl oz
Graduation Increments - Metric
1 mL
Clarity
Transparent
Volumetric Calibration
To Contain (TC)

Description

Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.033 oz, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 3 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type II, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.