Zoro Homepage

Graduated Flask, 250mL, Tubulation, PK18

  • Mfr # 27060-250

  • Zoro # G2615831


product price: $535.99
/pk 18, $29.78/ea
Free Shipping & Returns

Key Features

Flask Type
Filtering
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27060-250
Zoro #
G2615831
UPC #
-
Country of Origin
China

Dimensions

Diameter
83mm
Labware Height - English
6.41 in
Labware Height - Metric
163 mm
Height
163mm
Stopper Size
6
Joint Size
6
Overall Height - Metric
163 mm
Compatible with Stopper Size
6
Body Diameter - Metric
83 mm

Description

Filtering Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Filtering, Overall Height - Metric 163 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 6, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Glassware Class A, ASTM Specification E1406, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.