Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Vial, Clear, 1 ml, PK12

  • Mfr # 60702-1

  • Zoro # G416294557


product price: $216.99
/pk 12, $18.08/ea
Free Shipping & Returns

Key Features

Capacity
1 mL
Labware Basic Material
Glass
Includes Closure
Yes
Height
49 mm
GPI Thread Size/Finish
13-425
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60702-1
Zoro #
G416294557
UPC #
-
Country of Origin
United States

Dimensions

Height
49 mm
GPI Thread Size/Finish
13-425
Outside Dia.
14 mm

Details

Item
Vial
Capacity
1 mL
Labware Basic Material
Glass
Includes Closure
Yes
Labware Body Material
Type 1, 33 Expansion Borosilicate Glass
Labware Clarity
Transparent
Vial Style
Graduated Vial
Labware Body Color
Clear
Labware Closure Liner Material
PTFE-Faced, White Rubber

Description

Graduated Vial,Clear,1 ml, Package Quantity 12


  • 60702 series is converted from Type I, 33 expansion borosilicate glass tubing
  • 60707 series is converted from 51 expansion borosilicate amber glass tubing
  • Graduated to ensure more accurate measurements and dispensing
  • Tapered bases allow for maximum sample recovery
  • Solid-top closure and PTFE-faced, white rubber liner, assembled and attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.