Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Recovery Vial, 1 ml, PK12

  • Mfr # 60700-1

  • Zoro # G516294549


product price: $225.99
/pk 12, $18.83/ea
Free Shipping & Returns

Key Features

Capacity
1 mL
Labware Basic Material
Glass
Includes Closure
Yes
Height
49 mm
Labware Body Material
Type 1, 33 Expansion Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60700-1
Zoro #
G516294549
UPC #
-
Country of Origin
United States

Dimensions

Height
49 mm
Outside Dia.
14 mm
GPI Thread Size/Finish
13-425

Details

Item
Vial
Capacity
1 mL
Labware Basic Material
Glass
Includes Closure
Yes
Labware Body Material
Type 1, 33 Expansion Borosilicate Glass
Labware Clarity
Transparent
Labware Body Color
Clear
Vial Style
SSR Vial
Labware Closure Liner Material
PTFE-Faced Silicone Septa

Description

High Recovery Vial, Package Quantity 12


  • Converted from Type I, 33 expansion borosilicate glass tubing.
  • Tapered bases allow for maximum sample recovery
  • Open-top black phenolic closure with PTFE-faced silicone septa, attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.