Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Recovery Vial, PK1000

  • Mfr # 60680-1

  • Zoro # G516294525


product price: $1,691.99
/pk 1000, $1.69/ea
Free Shipping & Returns

Key Features

Capacity
4 mL
Labware Basic Material
Glass
Includes Closure
No
Height
45 mm
Labware Body Material
Type 1, 33 Expansion Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60680-1
Zoro #
G516294525
UPC #
-
Country of Origin
United States

Dimensions

Height
45 mm
GPI Thread Size/Finish
13-425
Outside Dia.
15 mm

Details

Item
Vial
Capacity
4 mL
Labware Basic Material
Glass
Includes Closure
No
Labware Body Material
Type 1, 33 Expansion Borosilicate Glass
Labware Body Color
Clear
Vial Style
SSR High Recovery Vial
Labware Clarity
Transparent

Description

High Recovery Vial, Package Quantity 1000


  • Converted from Type I, 33 expansion borosilicate glass tubing
  • Engineered for consistently high performance in laboratory automation equipment
  • Smooth, conical interior surfaces facilitate complete sample recovery
  • Less than 10 microliters of dead space
  • Ideal for high-throughput screening
  • Smooth exterior bottoms are perfect for 2D barcoding
  • Closures not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.