
High Recovery Vial, PK1000
Mfr # 60690-2
Zoro # G316293445
product price: $1,945.99
/pk 1000, $1.95/ea
Free Shipping & Returns
Key Features
Capacity
7 mL
Labware Basic Material
Glass
Includes Closure
No
Height
60 mm
Vial Style
SSR High Recovery Vial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60690-2
Zoro #
G316293445
UPC #
-
Country of Origin
United States
Dimensions
Height
60 mm
GPI Thread Size/Finish
20-400
Outside Dia.
18 mm
Details
Item
Vial
Capacity
7 mL
Labware Basic Material
Glass
Includes Closure
No
Vial Style
SSR High Recovery Vial
Labware Body Color
Clear
Labware Clarity
Transparent
Labware Body Material
Type 1, 33 Expansion Borosilicate Glass
Description
High Recovery Vial, Package Quantity 1000
- Converted from Type I, 33 expansion borosilicate glass tubing
- Engineered for consistently high performance in laboratory automation equipment
- Smooth, conical interior surfaces facilitate complete sample recovery
- Less than 10 microliters of dead space
- Ideal for high-throughput screening
- Smooth exterior bottoms are perfect for 2D barcoding
- Closures not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.