Zoro Homepage

Hybridization Tube, 150mm L, Glass, PK2

  • Mfr # 736500-3515

  • Zoro # G7378108


product price: $221.99
/pk 2, $111.00/ea
Free Shipping & Returns

Key Features

For Use With
No Cap or Stopper
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
0.196 oz
Labware Length - English
5.9 in
Labware Nominal Capacity - Metric
5 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
736500-3515
Zoro #
G7378108
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Length - English
5.9 in
Labware Outside Dia. - Metric
45 mm
Labware Length - Metric
150 mm
Overall Height - Metric
150 mm
Body Diameter - Metric
45 mm

Details

Item
Hybridization Tube
For Use With
No Cap or Stopper
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
0.196 oz
Labware Nominal Capacity - Metric
5 mL
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No
Labware Body Color
Clear
Graduation Range
Not Graduated
Liner
None
Labware Tube Type
Test Tube
Graduation Subdivisions
Not Graduated
Special Features
45-4 Screw Cap
Body Color
Clear
Nominal Capacity - Metric
5 mL
Includes Closure
No
Clarity
Transparent
Graduated
No
Body Material
Type I Borosilicate Glass
Nominal Capacity - English
0.2 oz
Tube Type
Test Tube
Basic Material
Glass

Description

Hybridization Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 45 mm, Nominal Capacity - English 0.2 oz, Overall Height - Metric 150 mm, Body Material Type I Borosilicate Glass, Tube Type Test Tube, Body Color Clear, Graduated No, Includes Closure No, For Use With No Cap or Stopper, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features 45-4 Screw Cap, Basic Material Glass, Includes Not Applicable, Clarity Transparent, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.