Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydrometer Jar 340ml 375 mm Hx38 mm Dia

  • Mfr # 20058-38375

  • Zoro # G4677057


product price: $52.99
/ea

Key Features

Closure Material
Not Included
Autoclavable
Yes
Mouth
Wide
Diameter
38 mm
Capacity
340mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20058-38375
Zoro #
G4677057
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
38 mm
Height
375mm
Labware Height - Metric
375 mm
Body Diameter - Metric
38 mm

Details

Item
Hydrometer Jar
Closure Material
Not Included
Autoclavable
Yes
Mouth
Wide
Capacity
340mL
Bottle/Jar Shape
Cylindrical
Labware Body Color
Clear
Labware Basic Material
Glass
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Glassware Class
B
Standards
ASTM D1298, ASTM D287
Clarity
Transparent
ASTM Specification
D1298, D287
Closure Included
No
Capacity - Metric
340 mL
Basic Material
Glass
Bumper Included
No
Body Material
Borosilicate Glass
Body Color
Clear
Capacity - English
11.5 fl oz
USP Specification
Type I

Description

Hydrometer Jar, Capacity - Metric 340 mL, Capacity - English 11.5 fl oz, Body Diameter - Metric 38 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, ASTM Specification D1298, D287, Basic Material Glass, Includes Not Applicable, Bumper Included No, Closure Type Not Applicable, Closure Included No, Standards ASTM D1298, ASTM D287

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.