Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iodine Flask, 500mL, Clear, PK6

  • Mfr # 27200-500

  • Zoro # G7116798


product price: $540.99
/pk 6, $90.17/ea
Free Shipping & Returns

Key Features

Flask Type
Iodine
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27200-500
Zoro #
G7116798
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
22
Labware Height - Metric
195 mm
Labware Height - English
7.67 in
Overall Height - Metric
195 mm
Compatible with Stopper Size
22
Body Diameter - Metric
102 mm
Joint Size
22 mm

Details

Flask Type
Iodine
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Includes Closure
Yes
Item
Iodine Flask
Color
clear
Labware USP Specification
Type I
Material of Construction
Borosilicate Glass
Labware ASTM Specification
E438
Labware Closure Color
White
Sterile/Non-Sterile
Non-Sterile
Includes
Yellow-Handled PTFE Stopper
Capacity
500ml
Autoclavable
Yes
Special Features
For Use In The Analysis of Dry Shellac and Shellac Varnishes with Iodine Monochloride Solution
Labware Closure Type
Stopper
Standards
ASTM E1404
Capacity - Metric
500 mL
Closure Color
White
Closure Type
Stopper
Closure Material
PTFE
Capacity - English
16.9 fl oz
ASTM Specification
E1404
Graduated
No
Body Color
Clear
Clarity
Transparent
USP Specification
Type I
Number of Flasks Included
6
Basic Material
Glass
Glassware Class
A
Body Material
Borosilicate Glass
Neck Style
Straight

Description

Iodine Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Iodine, Overall Height - Metric 195 mm, USP Specification Type I, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 22, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E1404, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.