Zoro Homepage

KIMAX Babcock Bottle, PK 12

  • Mfr # 530-50100

  • Zoro # G016521107


product price: $786.99
/pk 12, $65.58/ea
Free Shipping & Returns

Key Features

Color
Clear
Height
165 mm
Material
Type I Boro
Capacity
18 grams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530-50100
Zoro #
G016521107
UPC #
-
Country of Origin
Mexico

Dimensions

Height
165 mm

Details

Item
KIMAX Babcock Bottle
Color
Clear
Material
Type I Boro
Capacity
18 grams

Description

KIMAX Babcock Bottle, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.