Zoro Homepage

KIMCOTE GL 45 Media Bottle, 10000 mL

  • Mfr # KC14395-10000

  • Zoro # G916484731


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Cap Material
PP
Height
410 mm
Graduation Range
2000-8000 mL
Outside Dia.
227 mm
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC14395-10000
Zoro #
G916484731
UPC #
-
Country of Origin
Mexico

Dimensions

Height
410 mm
Outside Dia.
227 mm

Details

Item
KIMCOTE GL 45 Media Bottle
Cap Material
PP
Graduation Range
2000-8000 mL
Color
Clear
Autoclavable
Yes
Capacity
10000 mL
Material
Type I Boro

Description

KIMCOTE GL 45 Media Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.