Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kjeldahl Flask, 100mL, Clear, PK24

  • Mfr # 27400-100

  • Zoro # G7116980


product price: $566.99
/pk 24, $23.62/ea
Free Shipping & Returns

Key Features

Flask Type
Kjeldahl
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27400-100
Zoro #
G7116980
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
210 mm
Labware Height - English
8.26 in
Stopper Size
1
Compatible with Stopper Size
1
Joint Size
1
Overall Height - Metric
210 mm

Details

Flask Type
Kjeldahl
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware ASTM Specification
E438
Color
clear
Autoclavable
Yes
Includes
Tooled Neck
Special Features
Reinforced Bead
Capacity
100mL
Includes Closure
No
Material of Construction
Borosilicate Glass
Item
Kjeldahl Flask
Labware USP Specification
Type I
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM E1377, ASTM E147
Graduated
No
Body Material
Borosilicate Glass
Closure Type
Stopper
ASTM Specification
E1377, E147
USP Specification
Type I
Closure Material
No Closure
Number of Flasks Included
24
Capacity - English
3.38 fl oz
Basic Material
Glass
Capacity - Metric
100 mL
Glassware Class
A
Neck Style
Straight
Clarity
Transparent
Body Color
Clear

Description

Kjeldahl Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Kjeldahl, Overall Height - Metric 210 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 1, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E1377, E147, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.