Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kjeldahl Flask, 30mL, Clear, PK18

  • Mfr # 27400-30

  • Zoro # G6632967


product price: $495.99
/pk 18, $27.56/ea
Free Shipping & Returns

Key Features

Flask Type
Kjeldahl
Labware Capacity - Metric
30 mL
Labware Capacity - English
1 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27400-30
Zoro #
G6632967
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
178 mm
Labware Height - English
7 in
Stopper Size
0
Joint Size
0
Compatible with Stopper Size
0
Overall Height - Metric
178 mm

Details

Flask Type
Kjeldahl
Labware Capacity - Metric
30 mL
Labware Capacity - English
1 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Stopper
Material of Construction
Borosilicate Glass
Item
Kjeldahl Flask
Autoclavable
Yes
Color
clear
Includes
Tooled Neck
Special Features
Reinforced Bead
Capacity
30ml
Labware ASTM Specification
E438
Includes Closure
No
Standards
ASTM E1377, ASTM E147
Clarity
Transparent
USP Specification
Type I
Glassware Class
A
Body Color
Clear
ASTM Specification
E1377, E147
Body Material
Borosilicate Glass
Number of Flasks Included
18
Graduated
No
Neck Style
Straight
Basic Material
Glass
Capacity - Metric
30 mL
Capacity - English
1 fl oz
Closure Material
No Closure
Closure Type
Stopper

Description

Kjeldahl Flask, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Flask Type Kjeldahl, Overall Height - Metric 178 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 0, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E1377, E147, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.