Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kjeldahl Flask, 500mL, Clear, PK24

  • Mfr # 27400-500

  • Zoro # G6643029


product price: $886.99
/pk 24, $36.96/ea
Free Shipping & Returns

Key Features

Flask Type
Kjeldahl
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27400-500
Zoro #
G6643029
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
6
Labware Height - English
12.6 in
Labware Height - Metric
320 mm
Joint Size
6
Compatible with Stopper Size
6
Overall Height - Metric
320 mm

Details

Flask Type
Kjeldahl
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Capacity
500ml
Special Features
Reinforced Bead
Color
clear
Material of Construction
Borosilicate Glass
Sterile/Non-Sterile
Non-Sterile
Item
Kjeldahl Flask
Labware USP Specification
Type I
Labware ASTM Specification
E438
Autoclavable
Yes
Includes
Tooled Neck
Labware Closure Type
Stopper
Includes Closure
No
Standards
ASTM E1377, ASTM E147
Basic Material
Glass
ASTM Specification
E1377, E147
Body Material
Borosilicate Glass
Glassware Class
A
Graduated
No
Neck Style
Straight
Closure Type
Stopper
Closure Material
No Closure
Number of Flasks Included
24
USP Specification
Type I
Clarity
Transparent
Body Color
Clear
Capacity - English
16.9 fl oz
Capacity - Metric
500 mL

Description

Kjeldahl Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Kjeldahl, Overall Height - Metric 320 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 6, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E1377, E147, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.