Zoro Homepage

Kjeldahl Flask, 800mL, Clear, PK18

  • Mfr # 27400-800

  • Zoro # G7118310


product price: $645.99
/pk 18, $35.89/ea
Free Shipping & Returns

Key Features

Flask Type
Kjeldahl
Labware Capacity - Metric
800 mL
Labware Capacity - English
27 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27400-800
Zoro #
G7118310
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
7
Labware Height - Metric
365 mm
Labware Height - English
14.37 in
Overall Height - Metric
365 mm
Compatible with Stopper Size
7
Joint Size
7

Description

Kjeldahl Flask, Capacity - Metric 800 mL, Capacity - English 27 fl oz, Flask Type Kjeldahl, Overall Height - Metric 365 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 7, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E1377, E147, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.