Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kohlrausch Volumetric Flask, 100mL, PK12

  • Mfr # 28100-100

  • Zoro # G7118295


product price: $1,058.99
/pk 12, $88.25/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28100-100
Zoro #
G7118295
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
6.26 in
Stopper Size
6.5
Labware Height - Metric
159 mm
Compatible with Stopper Size
6.5
Overall Height - Metric
159 mm
Joint Size
6.5

Details

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware ASTM Specification
E438
Includes Closure
No
Tolerance
+/-0.10 mL
Special Features
Calibrated to Contain, Enlarged Mouth
Material of Construction
Borosilicate Glass
Labware Closure Type
Stopper
Capacity
100mL
Labware USP Specification
Type I
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Color
clear
Includes
Enlarged mouth
Item
Volumetric Flask
USP Specification
Type I
Closure Type
Stopper
Glassware Class
A
ASTM Specification
E438
Closure Material
No Closure
Capacity - English
3.38 fl oz
Capacity - Metric
100 mL
Body Material
Borosilicate Glass
Number of Flasks Included
12
Clarity
Transparent
Basic Material
Glass
Body Color
Clear
Graduated
No
Neck Style
Straight

Description

Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 159 mm, USP Specification Type I, Tolerance +/-0.10 mL, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 6.5, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.