
Kuderna-Danish Apparatus, Glass
Mfr # 570035-0500
Zoro # G7378126
product price: $466.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Material of Construction
Glass
Type
Kuderna-Danish Apparatus
Autoclavable
No
Product Type
Kuderna-Danish Apparatus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
570035-0500
Zoro #
G7378126
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
600 mm
Details
Item
Kuderna-Danish Apparatus
Color
Clear
Material of Construction
Glass
Type
Kuderna-Danish Apparatus
Autoclavable
No
Product Type
Kuderna-Danish Apparatus
Material
Borosilicate Glass
Features
A 547300 or 547400 Solvent Recovery Apparatus May be Added to This Unit, Manufactured from 33 Expansion
USP Specification
Type I
ASTM Specification
E438
Description
Kuderna-Danish Apparatus, Overall Length 600 mm, USP Specification Type I, Product Type Kuderna-Danish Apparatus, Type Kuderna-Danish Apparatus, Material Borosilicate Glass, Color Clear, Autoclavable No, Features A 547300 or 547400 Solvent Recovery Apparatus May be Added to This Unit, Manufactured from 33 Expansion, Standards Not Applicable, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.