Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kuderna-Danish Evaporator Flask, 250mL

  • Mfr # 570011-0250

  • Zoro # G6642520


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Evaporating
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570011-0250
Zoro #
G6642520
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
450 mm
Joint Size
19/22 (Bottom), 24/40 (Top)
Compatible with Stopper Size
19/22 (Bottom Joint), 24/40 (Top Joint)
Overall Height - Metric
450 mm

Details

Flask Type
Evaporating
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware ASTM Specification
E438
Includes Closure
No
Includes
Clamp
Sterile/Non-Sterile
Non-Sterile
Item
Evaporating Flask
Material of Construction
Borosilicate Glass
Autoclavable
Yes
Capacity
250ml
Special Features
Standard Taper Joint
Labware USP Specification
Type I
Labware Closure Type
Stopper
Color
clear
Standards
ASTM E288
Body Color
Clear
ASTM Specification
E438
Capacity - Metric
250 mL
Graduated
No
Clarity
Transparent
Basic Material
Glass
Glassware Class
A
Number of Flasks Included
1
Body Material
Borosilicate Glass
USP Specification
Type I
Neck Style
Straight
Closure Type
Stopper
Capacity - English
8.45 fl oz
Closure Material
No Closure

Description

Evaporating Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Evaporating, Overall Height - Metric 450 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 19/22 (Bottom Joint), 24/40 (Top Joint), Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.