Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kuderna-Danish Evaporator Flask, 500mL

  • Mfr # 570037-0500

  • Zoro # G6634148


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Flask Type
Distilling
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570037-0500
Zoro #
G6634148
UPC #
-
Country of Origin
Mexico

Dimensions

Joint Size
19/22 mm (Bottom), 24/40 (Top)
Compatible with Stopper Size
19/22 (Bottom Joint), 24/40 (Top Joint)

Details

Flask Type
Distilling
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Special Features
Standard Taper Joint
Color
clear
Autoclavable
Yes
Labware ASTM Specification
E438
Includes Closure
No
Labware Closure Type
Stopper
Labware USP Specification
Type I
Material of Construction
Borosilicate Glass
Includes
Sidearm
Sterile/Non-Sterile
Non-Sterile
Item
Distilling Flask
Capacity
500ml
Standards
ASTM E288
Number of Flasks Included
1
USP Specification
Type I
ASTM Specification
E438
Capacity - Metric
500 mL
Basic Material
Glass
Capacity - English
16.9 fl oz
Clarity
Transparent
Closure Material
No Closure
Body Material
Borosilicate Glass
Closure Type
Stopper
Graduated
No
Glassware Class
A
Neck Style
Straight
Body Color
Clear

Description

Distilling Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Distilling, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 19/22 (Bottom Joint), 24/40 (Top Joint), Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.