Zoro Homepage

Limited Volume Vial Insert, 150 uL, PK100

  • Mfr # 60850-528

  • Zoro # G416294441


product price: $137.99
/pk 100, $1.38/ea
Free Shipping & Returns

Key Features

Capacity
150 uL
Labware Basic Material
Glass
Includes Closure
No
Bottle/Jar Shape
Conical Point with Spring
Labware Body Material
Type 1 Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60850-528
Zoro #
G416294441
UPC #
-
Country of Origin
United States

Details

Item
Vial Insert
Capacity
150 uL
Labware Basic Material
Glass
Includes Closure
No
Bottle/Jar Shape
Conical Point with Spring
Labware Body Material
Type 1 Borosilicate Glass
Labware Clarity
Transparent
Labware Body Color
Clear
Vial Style
Limited Volume Vial Insert

Description

Limited Volume Vial Insert, Package Quantity 100


  • Converted from Type I borosilicate glass tubing
  • 60850 series has a conical point design, with polymer springs attached; residual volume 1 μL
  • 60855 series has a flat bottom design; residual volume 25 μL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.