
Limited Volume Vial Insert, 400 uL, PK100
Mfr # 60855-631
Zoro # G716294387
product price: $28.39
/pk 100, $0.28/eaKey Features
Capacity
400 uL
Labware Basic Material
Glass
Includes Closure
No
Bottle/Jar Shape
Flat bottom
Labware Clarity
Transparent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60855-631
Zoro #
G716294387
UPC #
-
Country of Origin
United States
Details
Item
Vial Insert
Capacity
400 uL
Labware Basic Material
Glass
Includes Closure
No
Bottle/Jar Shape
Flat bottom
Labware Clarity
Transparent
Labware Body Material
Type 1 Borosilicate Glass
Vial Style
Limited Volume Vial Insert
Labware Body Color
Clear
Description
Limited Volume Vial Insert, Package Quantity 100
- Converted from Type I borosilicate glass tubing
- 60850 series has a conical point design, with polymer springs attached; residual volume 1 μL
- 60855 series has a flat bottom design; residual volume 25 μL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.