Zoro Homepage

Measuring Pipette, 1mL, PK12

  • Mfr # 37025-1110

  • Zoro # G6642916


product price: $349.99
/pk 12, $29.17/ea
Free Shipping & Returns

Key Features

Material
Borosilicate Glass
Color
Clear
Capacity
1 mL
Tolerance
0.01ml
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37025-1110
Zoro #
G6642916
UPC #
-
Country of Origin
Mexico

Dimensions

Length
350 mm
Overall Length
350 mm

Details

Material
Borosilicate Glass
Color
Clear
Capacity
1 mL
Item
Volumetric Pipette
Tolerance
0.01ml
Sterile/Non-Sterile
Non-Sterile
Class
A
Band Color
Green
Graduation Subdivisions
0.1 mL
Material of Construction
Borosilicate Glass
Type
Color Coded
Standards
ASTM Specification E1293, Style I, Class A
Product Type
Volumetric Pipette
Graduation Increments
0.1 mL
Sterility
Non-Sterile
Capacity - Maximum
1 mL

Description

Volumetric Pipette, Color Coded, Capacity 1 mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.1 mL, Tolerance 0.01mL, Length 350 mm, Band Color Green, Class A, Non-Sterile, Standards ASTM Specification E1293, Style I, Class A, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.