
Measuring Pipette, 2mL, PK12
Mfr # 37025-2
Zoro # G6642837
product price: $499.99
/pk 12, $41.67/ea
Free Shipping & Returns
Key Features
Material
Borosilicate Glass
Color
Clear
Capacity
2 mL
Length
350 mm
Class
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37025-2
Zoro #
G6642837
UPC #
-
Country of Origin
Mexico
Dimensions
Length
350 mm
Overall Length
350 mm
Details
Material
Borosilicate Glass
Color
Clear
Capacity
2 mL
Class
A
Graduation Subdivisions
0.1 mL
Band Color
Green
Sterile/Non-Sterile
Non-Sterile
Item
Volumetric Pipette
Tolerance
0.01ml
Material of Construction
Borosilicate Glass
Type
Color Coded
Standards
ASTM Specification E1293, Style I, Class A
Product Type
Volumetric Pipette
Graduation Increments
0.1 mL
Sterility
Non-Sterile
Capacity - Maximum
2 mL
Description
Volumetric Pipette, Color Coded, Capacity 2 mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.1 mL, Tolerance 0.01mL, Length 350 mm, Band Color Green, Class A, Non-Sterile, Standards ASTM Specification E1293, Style I, Class A, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.