Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Measuring Pipette, 5mL, PK12

  • Mfr # 37025-5

  • Zoro # G6642399


product price: $393.99
/pk 12, $32.83/ea
Free Shipping & Returns

Key Features

Material
Borosilicate Glass
Color
Clear
Capacity
5 mL
Band Color
Blue
Graduation Subdivisions
0.1 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37025-5
Zoro #
G6642399
UPC #
-
Country of Origin
Mexico

Dimensions

Length
350 mm
Overall Length
350 mm

Details

Material
Borosilicate Glass
Color
Clear
Capacity
5 mL
Band Color
Blue
Graduation Subdivisions
0.1 mL
Material of Construction
Borosilicate Glass
Sterile/Non-Sterile
Non-Sterile
Class
A
Tolerance
0.02ml
Item
Volumetric Pipette
Type
Color Coded
Standards
ASTM Specification E1293, Style I, Class A
Product Type
Volumetric Pipette
Sterility
Non-Sterile
Graduation Increments
0.1 mL
Capacity - Maximum
5 mL

Description

Volumetric Pipette, Color Coded, Capacity 5 mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.1 mL, Tolerance 0.02mL, Length 350 mm, Band Color Blue, Class A, Non-Sterile, Standards ASTM Specification E1293, Style I, Class A, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.