Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Bottle, 10000mL, 410mm H

  • Mfr # 14395-10000

  • Zoro # G7378449


product price: $239.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
227 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14395-10000
Zoro #
G7378449
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
227 mm
Labware Height - Metric
410 mm
Screw Closure Size
GL 45
Height
410mm
Mouth Size
Narrow
Body Diameter - Metric
227 mm
Overall Height - Metric
410 mm

Details

Item
Media Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
10000mL
Labware Body Color
Clear
Graduation Range
2,000 to 8,000 mL
Labware Closure Type
Dropper
Labware Closure Liner Design
Flat
Glassware Class
A
Labware Capacity - Metric
10 L
Special Features
30 mm ID Opening, Enhanced Graduations and Marking Spot Made with Chemically Resistant White Enamel Paint, Supplied without Caps or with Linerless Gl 45 Screw Thread Caps
Labware Basic Material
Glass
Labware Clarity
Transparent
Pre-Cleaned
No
Labware Closure Material
Polypropylene
Bottle/Jar Type
Sampling
Standards
USP Type I, ASTM E438
Labware Body Material
Type I Borosilicate Glass
Includes Closure
No
Graduation Subdivisions
500 mL
Bottle/Jar Shape
Round
Labware Closure Liner Material
F217/PTFE
Sterile/Non-Sterile
Non-Sterile
ASTM Specification
E438 Type I
Capacity - Metric
10 L
Closure Liner Material
No Closure
Closure Color
Blue
Closure Type
Dropper
Body Color
Clear
Graduated
Yes
Body Material
Borosilicate Glass
Closure Included
No
Graduation Increments - Metric
500 mL
Closure Liner Design
Flat
Bottle Type
Media
Capacity - English
2.64 gal
USP Specification
Type I
Maximum Graduation - Metric
8 L
Clarity
Transparent
Basic Material
Glass

Description

Media Bottle, Body Color Clear, Body Diameter - Metric 227 mm, Bottle Type Media, Capacity - Metric 10 L, Capacity - English 2.64 gal, Overall Height - Metric 410 mm, Closure Included No, Closure Liner Material No Closure, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 500 mL, USP Specification Type I, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.