Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Bottle, 10000mL, 410mm H

  • Mfr # 14399-10000

  • Zoro # G7396299


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
227 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14399-10000
Zoro #
G7396299
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
227 mm
Labware Height - Metric
410 mm
Screw Closure Size
GL 45
Height
410mm
Overall Height - Metric
410 mm
Mouth Size
Narrow
Body Diameter - Metric
227 mm

Details

Item
Media Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
10000mL
Labware Capacity - Metric
10 L
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Round
Pre-Cleaned
No
Labware Closure Material
Polypropylene
Includes Closure
Yes
Labware Closure Liner Material
Unlined
Standards
USP Type I, ASTM E438
Glassware Class
A
Labware Closure Color
Blue
Bottle/Jar Type
Sampling
Graduation Subdivisions
500 mL
Labware Body Color
Amber
Labware Closure Type
Screw On
Labware Body Material
Type I Borosilicate Glass
Graduation Range
2,000 to 8,000 mL
Special Features
Enhanced Graduations and Marking Spot Made with Chemically Resistant White Enamel Paint, Manufactured from 33 Expansion, Low Extractable, Replaceable Clear (natural) Drip-Free Polypropylene Pour Ring is Included on each Bottle
Labware Basic Material
Glass
Labware Closure Liner Design
Flat
Labware Clarity
Translucent
Closure Liner Design
Flat
Closure Liner Material
Unlined
Capacity - English
2.64 gal
Graduation Increments - Metric
500 mL
Closure Included
Yes
Basic Material
Glass
Maximum Graduation - Metric
8 L
Closure Color
Blue
Body Color
Amber
Closure Type
Screw On
Bottle Type
Media
ASTM Specification
E438 Type I
Body Material
Borosilicate Glass
Clarity
Translucent
Graduated
Yes
USP Specification
Type I
Capacity - Metric
10 L

Description

Media Bottle, Body Color Amber, Body Diameter - Metric 227 mm, Bottle Type Media, Capacity - Metric 10 L, Capacity - English 2.64 gal, Overall Height - Metric 410 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 500 mL, USP Specification Type I, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.