Zoro Homepage

Media Bottle, 1000mL, 225mm H, PK4

  • Mfr # KC14395-1000

  • Zoro # G7378519


product price: $455.99
/pk 4, $114.00/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
101 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC14395-1000
Zoro #
G7378519
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
101 mm
Height
225mm
Screw Closure Size
GL 45
Labware Height - Metric
225 mm
Mouth Size
Narrow
Overall Height - Metric
225 mm
Body Diameter - Metric
101 mm
Neck Inside Diameter - Metric
30 mm

Description

Media Bottle, Body Color Clear, Body Diameter - Metric 101 mm, Bottle Type Media, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 225 mm, Closure Included Yes, Closure Liner Material Unlined, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 50 mL, USP Specification Type I, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.