Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Bottle, 100mL, 100mm H, PK4

  • Mfr # KC14395-100

  • Zoro # G7396387


product price: $237.99
/pk 4, $59.50/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC14395-100
Zoro #
G7396387
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
56 mm
Labware Height - Metric
100 mm
Height
100mm
Screw Closure Size
GL 45
Mouth Size
Narrow
Overall Height - Metric
100 mm
Body Diameter - Metric
56 mm
Neck Inside Diameter - Metric
30 mm

Details

Item
Media Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
100mL
Labware Closure Type
Screw On
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Standards
USP Type I, ASTM E438
Labware Body Material
Type I Borosilicate Glass
Labware Closure Liner Material
Unlined
Pre-Cleaned
No
Includes Closure
Yes
Labware Clarity
Translucent
Labware Closure Material
Polypropylene
Bottle/Jar Type
Sampling
Graduation Subdivisions
10 mL
Graduation Range
20 to 80 mL
Labware Closure Liner Design
Flat
Glassware Class
A
Labware Capacity - Metric
100 mL
Special Features
Enhanced Graduations and Marking Spot Made with Chemically Resistant White Enamel Paint, Kimcote Safety Coating Reduces the Hazards of Shattered Glass and Leakage of Toxic or Corrosive Chemicals, Replaceable Clear (natural) Drip-Free Polypropylene Pour Ring is Included on each Bottle
Labware Body Color
Clear
ASTM Specification
E438 Type I
Closure Color
Blue
Capacity - Metric
100 mL
Bottle Type
Media
Body Material
Borosilicate Glass
Maximum Graduation - Metric
80 mL
Closure Liner Design
Flat
Closure Liner Material
Unlined
Closure Type
Screw On
Graduation Increments - Metric
10 mL
Body Color
Clear
Basic Material
Glass
Numbers of Bottles Included
4
USP Specification
Type I
Graduated
Yes
Closure Included
Yes
Clarity
Translucent
Capacity - English
3.38 fl oz

Description

Media Bottle, Body Color Clear, Body Diameter - Metric 56 mm, Bottle Type Media, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Overall Height - Metric 100 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 10 mL, USP Specification Type I, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.