Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Bottle, 250mL, 138mm H, PK4

  • Mfr # KC14395-250

  • Zoro # G7378710


product price: $245.99
/pk 4, $61.50/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC14395-250
Zoro #
G7378710
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
70 mm
Height
138mm
Screw Closure Size
GL 45
Labware Height - Metric
138 mm
Neck Inside Diameter - Metric
30 mm
Mouth Size
Narrow
Overall Height - Metric
138 mm
Body Diameter - Metric
70 mm

Details

Item
Media Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
250ml
Bottle/Jar Type
Sampling
Labware Closure Liner Material
F217/PTFE
Bottle/Jar Shape
Round
Labware Clarity
Transparent
Includes Closure
No
Labware Closure Liner Design
Flat
Graduation Range
50 to 200 mL
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Glass
Glassware Class
A
Labware Capacity - Metric
250 mL
Labware Body Material
Type I Borosilicate Glass
Special Features
Enhanced Graduations and Marking Spot Made with Chemically Resistant White Enamel Paint, Kimcote Safety Coating Reduces the Hazards of Shattered Glass and Leakage of Toxic or Corrosive Chemicals, Replaceable Clear (natural) Drip-Free Polypropylene Pour Ring is Included on each Bottle
Labware Closure Type
Dropper
Labware Closure Material
Polypropylene
Graduation Subdivisions
25 mL
Pre-Cleaned
No
Labware Body Color
Clear
Standards
USP Type I, ASTM E438
Closure Included
Yes
Capacity - Metric
250 mL
Closure Color
Blue
ASTM Specification
E438 Type I
Closure Liner Design
Flat
USP Specification
Type I
Clarity
Transparent
Basic Material
Glass
Closure Type
Screw On
Capacity - English
8.45 fl oz
Maximum Graduation - Metric
200 mL
Body Material
Borosilicate Glass
Closure Liner Material
Unlined
Bottle Type
Media
Graduated
Yes
Body Color
Clear
Graduation Increments - Metric
25 mL

Description

Media Bottle, Body Color Clear, Body Diameter - Metric 70 mm, Bottle Type Media, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 138 mm, Closure Included Yes, Closure Liner Material Unlined, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 25 mL, USP Specification Type I, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.