Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Bottle, 5000mL, 330mm H

  • Mfr # 14395-5000

  • Zoro # G7378476


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
181 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14395-5000
Zoro #
G7378476
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
181 mm
Height
330mm
Screw Closure Size
GL 45
Labware Height - Metric
330 mm
Body Diameter - Metric
181 mm
Mouth Size
Narrow
Overall Height - Metric
330 mm

Details

Item
Media Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
5000mL
Pre-Cleaned
No
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
Unlined
Bottle/Jar Shape
Round
Standards
USP Type I, ASTM E438
Labware Basic Material
Glass
Includes Closure
Yes
Labware Closure Type
Screw On
Glassware Class
A
Labware Closure Material
Polypropylene
Special Features
30 mm ID Opening, Enhanced Graduations and Marking Spot Made with Chemically Resistant White Enamel Paint, Supplied without Caps or with Linerless Gl 45 Screw Thread Caps
Labware Body Color
Clear
Labware Closure Color
Blue
Bottle/Jar Type
Sampling
Graduation Range
1,000 to 4,000 mL
Labware Closure Liner Design
Flat
Graduation Subdivisions
250 mL
Labware Capacity - Metric
5 L
Labware Clarity
Transparent
Labware Body Material
Type I Borosilicate Glass
Closure Liner Material
Unlined
USP Specification
Type I
Clarity
Transparent
Closure Color
Blue
ASTM Specification
E438 Type I
Capacity - English
1.32 gal
Maximum Graduation - Metric
4 L
Closure Liner Design
Flat
Body Material
Borosilicate Glass
Body Color
Clear
Closure Type
Screw On
Capacity - Metric
5 L
Bottle Type
Media
Graduation Increments - Metric
250 mL
Closure Included
Yes
Graduated
Yes
Basic Material
Glass

Description

Media Bottle, Body Color Clear, Body Diameter - Metric 181 mm, Bottle Type Media, Capacity - Metric 5 L, Capacity - English 1.32 gal, Overall Height - Metric 330 mm, Closure Included Yes, Closure Liner Material Unlined, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 250 mL, USP Specification Type I, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.