Zoro Homepage

Media Bottle, 5000mL, 330mm H

  • Mfr # 14399-5000

  • Zoro # G7378799


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
181 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14399-5000
Zoro #
G7378799
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
181 mm
Screw Closure Size
GL 45
Labware Height - Metric
330 mm
Height
330mm
Body Diameter - Metric
181 mm
Mouth Size
Narrow
Overall Height - Metric
330 mm

Details

Item
Media Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
5000mL
Labware Closure Liner Material
Unlined
Labware Closure Liner Design
Flat
Bottle/Jar Shape
Round
Labware Body Material
Type I Borosilicate Glass
Graduation Range
1,000 to 4,000 mL
Glassware Class
A
Standards
USP Type I, ASTM E438
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Polypropylene
Labware Capacity - Metric
5 L
Special Features
Enhanced Graduations and Marking Spot Made with Chemically Resistant White Enamel Paint, Manufactured from 33 Expansion, Low Extractable, Replaceable Clear (natural) Drip-Free Polypropylene Pour Ring is Included on each Bottle
Graduation Subdivisions
250 mL
Bottle/Jar Type
Sampling
Pre-Cleaned
No
Includes Closure
Yes
Labware Closure Color
White Clear
Labware Body Color
Amber
Labware Clarity
Transparent
Labware Basic Material
Glass
Labware Closure Type
Stopper
Capacity - English
1.32 gal
Body Color
Amber
ASTM Specification
E438 Type I
Basic Material
Glass
Closure Type
Screw On
Capacity - Metric
5 L
Graduation Increments - Metric
250 mL
Bottle Type
Media
Clarity
Transparent
Body Material
Borosilicate Glass
USP Specification
Type I
Closure Color
Clear/White
Closure Included
Yes
Closure Liner Design
Flat
Graduated
Yes
Maximum Graduation - Metric
4 L
Closure Liner Material
Unlined

Description

Media Bottle, Body Color Amber, Body Diameter - Metric 181 mm, Bottle Type Media, Capacity - Metric 5 L, Capacity - English 1.32 gal, Overall Height - Metric 330 mm, Closure Included Yes, Closure Liner Material Unlined, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 250 mL, USP Specification Type I, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.