Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Bottle, 500mL, 176mm H, PK4

  • Mfr # KC14395-500

  • Zoro # G7378771


product price: $316.99
/pk 4, $79.25/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
86 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC14395-500
Zoro #
G7378771
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
86 mm
Labware Height - Metric
176 mm
Height
176mm
Screw Closure Size
GL 45
Overall Height - Metric
176 mm
Neck Inside Diameter - Metric
30 mm
Mouth Size
Narrow
Body Diameter - Metric
86 mm

Details

Item
Media Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
500ml
Labware Closure Liner Design
Flat
Labware Clarity
Transparent
Graduation Subdivisions
50 mL
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Capacity - Metric
500 mL
Pre-Cleaned
No
Standards
USP Type I, ASTM E438
Includes Closure
Yes
Special Features
Enhanced Graduations and Marking Spot Made with Chemically Resistant White Enamel Paint, Kimcote Safety Coating Reduces the Hazards of Shattered Glass and Leakage of Toxic or Corrosive Chemicals, Replaceable Clear (natural) Drip-Free Polypropylene Pour Ring is Included on each Bottle
Labware Body Material
Type I Borosilicate Glass
Graduation Range
100 to 400 mL
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
Unlined
Labware Closure Type
Stopper
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Round
Glassware Class
A
Closure Included
Yes
Graduation Increments - Metric
50 mL
Basic Material
Glass
Closure Type
Screw On
Closure Liner Design
Flat
Capacity - English
16.9 fl oz
Body Color
Clear
Capacity - Metric
500 mL
ASTM Specification
E438 Type I
Graduated
Yes
Clarity
Transparent
Body Material
Borosilicate Glass
Bottle Type
Media
Maximum Graduation - Metric
400 mL
Closure Color
Blue
USP Specification
Type I
Closure Liner Material
Unlined

Description

Media Bottle, Body Color Clear, Body Diameter - Metric 86 mm, Bottle Type Media, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 176 mm, Closure Included Yes, Closure Liner Material Unlined, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 50 mL, USP Specification Type I, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.