Media Bottle, Boro Glass, 138mm H, PK10

  • Mfr # 14395-250
  • Zoro # G4677915
product price: 
$
144.99
/pk of 10, $14.50/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
70 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
14395-250
Zoro #
G4677915
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Media Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
250ml
Labware Closure Color
Blue
Graduation Range
50 to 200 mL
Labware Closure Material
Polypropylene
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Capacity - Metric
250 mL
Graduation Subdivisions
25 mL
Labware Body Color
Clear
Labware Closure Liner Material
Unlined
Bottle/Jar Type
Media
Sterile/Non-Sterile
Non-Sterile
Special Features
Enhanced Graduations and Marking Spot Made with Chemically Resistant White Enamel Paint, Supplied without Caps or with Linerless Gl 45 Screw Thread Caps
Glassware Class
A
Body Material
Borosilicate Glass
ASTM Specification
E438 Type I
Basic Material
Glass
Body Color
Colorless
Graduated
Yes
USP Specification
Type I
Capacity - Metric
250 mL
Closure Color
Blue
Clarity
Clear
Capacity - English
8.45 fl oz
Closure Liner Material
Unlined
Maximum Graduation - Metric
200 mL
Graduation Increments - Metric
25 mL
Bottle Type
Media
Closure Included
Yes
Standards
ASTM, USP
Graduation Increments - English
0.84 oz
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
10
Closure Type
Screw-On
Maximum Graduation - English
6.76 oz
Front Closure
Screw-On

Dimensions

Diameter
70 mm
Height
138mm
Screw Closure Size
GL 45
Labware Screw Closure Size
38-400 mm
Labware Height - Metric
138 mm
Mouth Size
Wide
Body Diameter - Metric
70 mm
Overall Height - Metric
138 mm
Minimum Screw Closure Size
38 mm
Overall Depth - Metric
70 mm
Overall Width - Metric
70 mm

Description

Media Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 70 mm, Bottle Type Media, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 138 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL 45, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL, USP Specification Type I

Ratings & reviews