Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Bottle, 68mm H, Foam, PK432

  • Mfr # 5810133C-26

  • Zoro # G7715416


product price: $877.99
/pk 432, $2.03/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5810133C-26
Zoro #
G7715416
UPC #
-
Country of Origin
United States

Dimensions

Diameter
34 mm
Labware Screw Closure Size
33-400 mm
Height
68mm
Labware Height - Metric
68 mm
Screw Closure Size
33-400 mm
Body Diameter - Metric
34 mm
Mouth Size
Wide
Overall Height - Metric
68 mm
Minimum Screw Closure Size
33 mm

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1 oz.
Labware Capacity - English
1 oz
Labware Basic Material
Glass
Labware Closure Liner Material
PTFE
Graduation Range
Not Specified
Labware Closure Material
PTFE
Labware Body Color
Clear
Bottle/Jar Shape
Round
Special Features
Available in a Variety of Cap/Liner Combinations, Caps Bagged, Clear Glass Allows for Easy Viewing of Contents, Graduated in Both Milliliters and Ounces
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
30 mL
Clarity
Transparent
Graduated
No
Capacity - English
1 fl oz
Closure Liner Material
LDPE/PTFE
USP Specification
Type III
Bottle Type
Storage
Body Color
Clear
Basic Material
Glass
ASTM Specification
E438 Type II
Body Material
Soda Lime Glass
Closure Included
Yes

Description

Bottle, Body Color Clear, Body Diameter - Metric 34 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 68 mm, Closure Included Yes, Closure Liner Material LDPE/PTFE, Screw Closure Size 33-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.