Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Bottle, 68mm H, Taper-Seal, PK432

  • Mfr # 5810133C-25

  • Zoro # G7715425


product price: $797.99
/pk 432, $1.85/ea
Free Shipping & Returns

Key Features

Closure Material
Taper Seal
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5810133C-25
Zoro #
G7715425
UPC #
-
Country of Origin
United States

Dimensions

Diameter
34 mm
Height
68mm
Labware Height - Metric
68 mm
Labware Screw Closure Size
33-400 mm
Screw Closure Size
33-400 mm
Minimum Screw Closure Size
33 mm
Mouth Size
Wide
Body Diameter - Metric
34 mm
Overall Height - Metric
68 mm

Details

Item
Bottle
Closure Material
Taper Seal
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1 oz.
Labware Basic Material
Glass
Includes Closure
Yes
Labware Capacity - English
1 oz
Labware Closure Type
Tamper Evident
Graduation Range
Not Specified
Labware Body Color
Clear
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Special Features
Available in a Variety of Cap/Liner Combinations, Caps Bagged, Clear Glass Allows for Easy Viewing of Contents, Graduated in Both Milliliters and Ounces
Closure Type
Tamper Evident
Capacity - Metric
30 mL
Clarity
Transparent
USP Specification
Type III
Bottle Type
Storage
Closure Liner Material
Polyethylene
Closure Included
Yes
Body Material
Soda Lime Glass
Graduated
No
Body Color
Clear
Closure Color
Black
ASTM Specification
E438 Type II
Basic Material
Glass
Capacity - English
1 fl oz

Description

Bottle, Body Color Clear, Body Diameter - Metric 34 mm, Bottle Type Storage, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 68 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.