Zoro Homepage

Medium Hex Head Stopper, Clear, 19/22 Sz

  • Mfr # 850400-1922

  • Zoro # G6633527


product price: $74.79
/ea

Key Features

Special Features
May Be Set on the Flattened Top to Avoid Contamination of the Ground Surface
Color
Clear
Material of Construction
Borosilicate Glass
Stopper Size
19/22
Liner
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850400-1922
Zoro #
G6633527
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
19/22

Details

Item
Stopper
Special Features
May Be Set on the Flattened Top to Avoid Contamination of the Ground Surface
Color
Clear
Material of Construction
Borosilicate Glass
Liner
None
Liner Material
None
Product Type
Hollow Glass Stopper
Standards
ASTM E438
Material
Borosilicate Glass

Description

Stopper, Stopper Size 19/22, Material Borosilicate Glass, Product Type Hollow Glass Stopper, Color Clear, Standards ASTM E438, Special Features May Be Set on the Flattened Top to Avoid Contamination of the Ground Surface, Liner Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.