Zoro Homepage

Melting Point Capillary Tube, 100mmL, PK20

  • Mfr # 34502-99

  • Zoro # G7378780


product price: $289.99
/pk 20, $14.50/ea
Free Shipping & Returns

Key Features

For Use With
Determining the Point at Which a Solid Sample Turns to Liquid
Labware Body Material
Type I Borosilicate Glass
Includes
(100) Tubes per Vial and (20) Vials per Case
Labware Length - English
3.2 in
Labware Length - Metric
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34502-99
Zoro #
G7378780
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Length - English
3.2 in
Labware Length - Metric
100 mm
Labware Outside Dia. - Metric
1.8 mm
Overall Height - Metric
100 mm
Body Diameter - Metric
1.8 mm

Details

Item
Melting Point Capillary Tube
For Use With
Determining the Point at Which a Solid Sample Turns to Liquid
Labware Body Material
Type I Borosilicate Glass
Includes
(100) Tubes per Vial and (20) Vials per Case
Liner
None
Labware Basic Material
Glass
Labware Body Color
Clear
Special Features
Tube Length Insures that the Open End will Extend Well Above the Bath's Surface to Prevent the Bath Liquid from Entering the Tube
Graduation Range
Not Graduated
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No
Graduation Subdivisions
Not Graduated
Labware Tube Type
Centrifuge Tube
Body Color
Clear
Tube Type
Capillary Tube
Basic Material
Glass
Graduated
No
Clarity
Transparent
Body Material
5.1 Borosilicate Glass

Description

Melting Point Capillary Tube, Body Diameter - Metric 1.8 mm, Overall Height - Metric 100 mm, Body Material 5.1 Borosilicate Glass, Tube Type Capillary Tube, Body Color Clear, Graduated No, For Use With Determining the Point at Which a Solid Sample Turns to Liquid, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Tube Length Insures that the Open End will Extend Well Above the Bath's Surface to Prevent the Bath Liquid from Entering the Tube, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.