Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Volumetric Flask, 10mL, Clear, PK6

  • Mfr # 28017A-10

  • Zoro # G7118380


product price: $449.99
/pk 6, $75.00/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28017A-10
Zoro #
G7118380
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
125 mm
Stopper Size
9
Labware Height - English
4.9 in
Compatible with Stopper Size
9
Overall Height - Metric
125 mm
Joint Size
9

Details

Flask Type
Volumetric
Labware Capacity - Metric
10 mL
Labware Capacity - English
0.34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware ASTM Specification
E438
Includes Closure
Yes
Item
Volumetric Flask
Includes
Glass Pennyhead Stopper
Special Features
Class A
Tolerance
+/-0.02 mL
Material of Construction
Borosilicate Glass
Autoclavable
Yes
Capacity
10ml
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Color
clear
Standards
ASTM E237
Closure Type
Stopper
Capacity - Metric
10 mL
USP Specification
Type I
Neck Style
Straight
Body Color
Clear
Capacity - English
0.34 fl oz
Glassware Class
A
ASTM Specification
E237
Basic Material
Glass
Number of Flasks Included
6
Graduated
Yes
Closure Material
Glass
Clarity
Transparent
Body Material
Borosilicate Glass

Description

Volumetric Flask, Capacity - Metric 10 mL, Capacity - English 0.34 fl oz, Flask Type Volumetric, Overall Height - Metric 125 mm, USP Specification Type I, Tolerance +/-0.02 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E237, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.