Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Volumetric Flask, 1mL, Clear, PK6

  • Mfr # 28017A-1

  • Zoro # G6634157


product price: $385.99
/pk 6, $64.33/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
1 mL
Labware Capacity - English
0.03 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28017A-1
Zoro #
G6634157
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
8
Labware Height - English
3.7 in
Labware Height - Metric
94 mm
Compatible with Stopper Size
8
Overall Height - Metric
94 mm
Joint Size
8

Details

Flask Type
Volumetric
Labware Capacity - Metric
1 mL
Labware Capacity - English
0.03 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Material of Construction
Borosilicate Glass
Item
Volumetric Flask
Labware USP Specification
Type I
Color
clear
Includes
Glass Pennyhead Stopper
Capacity
1ml
Sterile/Non-Sterile
Non-Sterile
Tolerance
+/-0.01 mL
Labware Closure Type
Stopper
Special Features
Class A
Autoclavable
Yes
Includes Closure
Yes
Labware ASTM Specification
E438
Standards
ASTM E237
USP Specification
Type I
Basic Material
Glass
Closure Material
Glass
Body Material
Borosilicate Glass
Closure Type
Stopper
Clarity
Transparent
Capacity - Metric
1 mL
Glassware Class
A
Neck Style
Straight
Graduated
Yes
Number of Flasks Included
6
Body Color
Clear
Capacity - English
0.03 fl oz
ASTM Specification
E237

Description

Volumetric Flask, Capacity - Metric 1 mL, Capacity - English 0.03 fl oz, Flask Type Volumetric, Overall Height - Metric 94 mm, USP Specification Type I, Tolerance +/-0.01 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 8, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E237, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.