Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Volumetric Flask, 25mL, Clear, PK6

  • Mfr # 28017A-25

  • Zoro # G7117111


product price: $545.99
/pk 6, $91.00/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28017A-25
Zoro #
G7117111
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
153 mm
Labware Height - English
6 in
Stopper Size
9
Compatible with Stopper Size
9
Overall Height - Metric
153 mm
Joint Size
9

Details

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Special Features
Class A
Color
clear
Labware ASTM Specification
E438
Autoclavable
Yes
Item
Volumetric Flask
Tolerance
+/-0.03 mL
Material of Construction
Borosilicate Glass
Includes Closure
Yes
Labware Closure Type
Stopper
Capacity
25ml
Sterile/Non-Sterile
Non-Sterile
Includes
Glass Pennyhead Stopper
Labware USP Specification
Type I
Standards
ASTM E237
USP Specification
Type I
Basic Material
Glass
Body Material
Borosilicate Glass
Neck Style
Straight
ASTM Specification
E237
Number of Flasks Included
6
Graduated
Yes
Capacity - Metric
25 mL
Closure Material
Glass
Clarity
Transparent
Capacity - English
0.85 fl oz
Closure Type
Stopper
Body Color
Clear
Glassware Class
A

Description

Volumetric Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Volumetric, Overall Height - Metric 153 mm, USP Specification Type I, Tolerance +/-0.03 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E237, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.