Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Volumetric Flask, 2mL, Clear, PK6

  • Mfr # 28017A-2

  • Zoro # G6634245


product price: $397.99
/pk 6, $66.33/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
2 mL
Labware Capacity - English
0.06 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28017A-2
Zoro #
G6634245
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
3.7 in
Labware Height - Metric
94 mm
Stopper Size
8
Overall Height - Metric
94 mm
Joint Size
8
Compatible with Stopper Size
8

Details

Flask Type
Volumetric
Labware Capacity - Metric
2 mL
Labware Capacity - English
0.06 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Autoclavable
Yes
Special Features
Class A
Labware ASTM Specification
E438
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Color
clear
Labware Closure Type
Stopper
Material of Construction
Borosilicate Glass
Includes Closure
Yes
Tolerance
+/-0.015 mL
Capacity
2ml
Includes
Glass Pennyhead Stopper
Item
Volumetric Flask
Standards
ASTM E237
Capacity - English
0.06 fl oz
Glassware Class
A
Closure Type
Stopper
Neck Style
Straight
Graduated
Yes
Closure Material
Glass
Clarity
Transparent
Body Material
Borosilicate Glass
Body Color
Clear
Basic Material
Glass
Number of Flasks Included
6
Capacity - Metric
2 mL
USP Specification
Type I
ASTM Specification
E237

Description

Volumetric Flask, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Flask Type Volumetric, Overall Height - Metric 94 mm, USP Specification Type I, Tolerance +/-0.015 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 8, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E237, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.