Microtube, PP, Blue, 1.5 mL, PK500
Mfr # 749510-1501
Zoro # G3985633
product price: $103.99
/pk 500, $0.21/ea
Free Shipping & Returns
Key Features
Capacity
1.5mL
Labware Basic Material
Plastic
Special Features
Disposable
Labware Nominal Capacity - Metric
1.5 mL
Labware Body Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
749510-1501
Zoro #
G3985633
UPC #
-
Country of Origin
United States
Details
Item
Microtube
Capacity
1.5mL
Labware Basic Material
Plastic
Special Features
Disposable
Labware Nominal Capacity - Metric
1.5 mL
Labware Body Material
Polypropylene
Labware Body Color
Blue
Color
Blue
Autoclavable
Yes
For Use With
Match Microtubes
Clarity
Colored
Basic Material
Plastic
Nominal Capacity - Metric
1.5 mL
Nominal Capacity - English
0.05 oz
Body Color
Blue
Body Material
Polypropylene
Tube Type
Microcentrifuge Tube
Description
Microtube, Nominal Capacity - Metric 1.5 mL, Nominal Capacity - English 0.05 oz, Body Material Polypropylene, Tube Type Microcentrifuge Tube, Body Color Blue, For Use With Match Microtubes, Autoclavable Yes, Special Features Disposable, Basic Material Plastic, Includes Not Applicable, Clarity Colored, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.