Zoro Homepage

Microtube, PP, Natural, 15 mL, PK25

  • Mfr # 749530-1500

  • Zoro # G3950055


product price: $24.39
/pk 25, $0.98/ea

Key Features

Capacity
15mL
Labware Basic Material
Plastic
Special Features
Disposable
Labware Body Color
White
Labware Body Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749530-1500
Zoro #
G3950055
UPC #
-
Country of Origin
United States

Details

Item
Microtube
Capacity
15mL
Labware Basic Material
Plastic
Special Features
Disposable
Labware Body Color
White
Labware Body Material
Polypropylene
Color
natural
Labware Nominal Capacity - Metric
15 mL
Autoclavable
Yes
For Use With
Match Microtubes
Basic Material
Plastic
Nominal Capacity - English
0.5 oz
Body Material
Polypropylene
Body Color
Natural
Clarity
Colored
Nominal Capacity - Metric
15 mL
Tube Type
Microcentrifuge Tube

Description

Microtube, Nominal Capacity - Metric 15 mL, Nominal Capacity - English 0.5 oz, Body Material Polypropylene, Tube Type Microcentrifuge Tube, Body Color Natural, For Use With Match Microtubes, Autoclavable Yes, Special Features Disposable, Basic Material Plastic, Includes Not Applicable, Clarity Colored, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.