Zoro Homepage

Microtube, Rnase-Free, 0.5mL, PK100

  • Mfr # 749510-0590

  • Zoro # G4082671


product price: $53.69
/pk 100, $0.54/ea

Key Features

Special Features
Disposable
Color
Blue
Type
Disposable
Size
0.5mL
For Use With
Tissue Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749510-0590
Zoro #
G4082671
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5mL

Details

Item
RNase-Free Microtube
Special Features
Disposable
Color
Blue
Type
Disposable
For Use With
Tissue Grinder
Autoclavable
Yes
Tube Type
Microcentrifuge Tube
Clarity
Colored
Basic Material
Plastic
Nominal Capacity - Metric
0.5 mL
Body Material
Polypropylene
Body Color
Blue
Maximum Graduation - Metric
0.5 mL

Description

RNase-Free Microtube, Nominal Capacity - Metric 0.5 mL, Body Material Polypropylene, Tube Type Microcentrifuge Tube, Body Color Blue, For Use With Tissue Grinder, Autoclavable Yes, Special Features Disposable, Basic Material Plastic, Clarity Colored, Maximum Graduation - Metric 0.5 mL, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.