Zoro Homepage

Milk Dilution Bottle, 200mL, 160mm H, PK48

  • Mfr # 14250-200

  • Zoro # G7378756


product price: $290.99
/pk 48, $6.06/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
Yes
Mouth
Narrow
Shape
Square
Capacity
200mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14250-200
Zoro #
G7378756
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
160 mm
Labware Screw Closure Size
28-400 mm
Height
160mm
Screw Closure Size
28-400 mm
Minimum Screw Closure Size
28 mm
Overall Height - Metric
160 mm
Overall Width - Metric
50 mm
Overall Depth - Metric
50 mm
Mouth Size
Narrow

Description

Milk Dilution Bottle, Body Color Clear, Bottle Type Sampling, Capacity - Metric 200 mL, Capacity - English 6.76 fl oz, Overall Height - Metric 160 mm, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 28-400 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.