Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Bulb Style Flask, 1000mL, Clear, PK4

  • Mfr # 28019-1000

  • Zoro # G7116886


product price: $693.99
/pk 4, $173.50/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28019-1000
Zoro #
G7116886
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
12.4 in
Stopper Size
22
Labware Height - Metric
315 mm
Overall Height - Metric
315 mm
Compatible with Stopper Size
22
Mouth Size
Wide
Joint Size
22

Details

Flask Type
Volumetric
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
34 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Material of Construction
Borosilicate Glass
Includes Closure
Yes
Item
Volumetric Flask
Labware USP Specification
Type I
Special Features
Calibrated to Contain, Break-Resistant
Color
clear
Labware ASTM Specification
E438
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Stopper
Autoclavable
Yes
Tolerance
+/-0.30 mL
Includes
Glass Pennyhead Stopper
Capacity
1000mL
Standards
ASTM E288
Neck Style
Straight
Body Color
Clear
Basic Material
Glass
Graduated
No
Closure Type
Stopper
Glassware Class
A
Closure Material
Glass
Number of Flasks Included
4
Capacity - English
34 fl oz
Capacity - Metric
1 L
ASTM Specification
E288
USP Specification
Type I
Clarity
Transparent
Body Material
Borosilicate Glass

Description

Volumetric Flask, Capacity - Metric 1 L, Capacity - English 34 fl oz, Flask Type Volumetric, Overall Height - Metric 315 mm, USP Specification Type I, Tolerance +/-0.30 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 22, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.