Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Bulb Style Flask, 250mL, Clear, PK4

  • Mfr # 28019-250

  • Zoro # G7117848


product price: $597.99
/pk 4, $149.50/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28019-250
Zoro #
G7117848
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
16
Labware Height - English
9 in
Labware Height - Metric
230 mm
Compatible with Stopper Size
16
Overall Height - Metric
230 mm
Joint Size
16
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Item
Volumetric Flask
Includes Closure
Yes
Includes
Glass Pennyhead Stopper
Labware Closure Type
Stopper
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Borosilicate Glass
Capacity
250ml
Tolerance
+/-0.12 mL
Labware ASTM Specification
E438
Special Features
Calibrated to Contain, Break-Resistant
Autoclavable
Yes
Color
clear
Labware USP Specification
Type I
Standards
ASTM E288
Closure Material
Glass
Glassware Class
A
Graduated
No
Clarity
Transparent
USP Specification
Type I
Body Material
Borosilicate Glass
ASTM Specification
E288
Capacity - Metric
250 mL
Number of Flasks Included
4
Basic Material
Glass
Neck Style
Straight
Capacity - English
8.45 fl oz
Body Color
Clear
Closure Type
Stopper

Description

Volumetric Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Volumetric, Overall Height - Metric 230 mm, USP Specification Type I, Tolerance +/-0.12 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 16, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.