Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Bulb Style Flask, 500mL, Clear, PK4

  • Mfr # 28019-500

  • Zoro # G7117708


product price: $682.99
/pk 4, $170.75/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28019-500
Zoro #
G7117708
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
280 mm
Labware Height - English
11 in
Stopper Size
19
Mouth Size
Wide
Compatible with Stopper Size
19
Joint Size
19
Overall Height - Metric
280 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
500 mL
Labware Capacity - English
16.9 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware Closure Type
Stopper
Autoclavable
Yes
Labware ASTM Specification
E438
Includes Closure
Yes
Includes
Glass Pennyhead Stopper
Labware USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Special Features
Calibrated to Contain, Break-Resistant
Material of Construction
Borosilicate Glass
Color
clear
Item
Volumetric Flask
Tolerance
+/-0.20 mL
Capacity
500ml
Standards
ASTM E288
Capacity - Metric
500 mL
Body Color
Clear
Closure Material
Glass
Capacity - English
16.9 fl oz
Graduated
No
Number of Flasks Included
4
Neck Style
Straight
Closure Type
Stopper
USP Specification
Type I
Basic Material
Glass
ASTM Specification
E288
Glassware Class
A
Body Material
Borosilicate Glass
Clarity
Transparent

Description

Volumetric Flask, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Flask Type Volumetric, Overall Height - Metric 280 mm, USP Specification Type I, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 19, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.