Zoro Homepage

Mixing Bulb Style Flask, 50mL, Clear, PK6

  • Mfr # 28019-50

  • Zoro # G7117008


product price: $766.99
/pk 6, $127.83/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28019-50
Zoro #
G7117008
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
9
Labware Height - English
6 in
Labware Height - Metric
153 mm
Mouth Size
Wide
Overall Height - Metric
153 mm
Joint Size
9
Compatible with Stopper Size
9

Description

Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Flask Type Volumetric, Overall Height - Metric 153 mm, USP Specification Type I, Tolerance +/-0.05 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A, ASTM Specification E288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.