
Molded Borosilicate Glass Serum V, PK 288
Mfr # 61000G-50
Zoro # G516601972
product price: $656.99
/pk 288, $2.28/ea
Free Shipping & Returns
Key Features
Capacity
50 mL
Material
Type I Boro
Height
75 mm
Outside Dia.
43 mm; 20 mm
Autoclavable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61000G-50
Zoro #
G516601972
UPC #
-
Country of Origin
United States
Dimensions
Height
75 mm
Outside Dia.
43 mm; 20 mm
Details
Item
Molded Borosilicate Glass Serum V
Capacity
50 mL
Material
Type I Boro
Autoclavable
Yes
Color
Clear
Description
Molded Borosilicate Glass Serum V, Package Quantity 288
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.